CUTLINE 885380 HSS TAP BSW 3/8 X 16 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885380
Rubix:215A7765
EAN:3660338386749

Product details : CUTLINE 885380 HSS TAP BSW 3/8 X 16 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 7.9 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| No. of threads per inch | 16 |
| Threading diameter (inch) | 3/8 '' |
| Threading diameter | 9.525 mm |
| Total length | 80 mm |
| Thread depth | 18 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- Usually arrives within 14 working days
