Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885151 HSS TAP M12.0 X 1.75 SECOND
CUTLINE 885151 HSS TAP M12.0 X 1.75 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885151
rubix:
215A7544
ean:
3660338384547
Technical specifications
Threading
m12x1,75
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885151 HSS TAP M12.0 X 1.75 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
m12x1,75
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.48
excl. VAT
/
Each
£
23.38
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885491 HSS TAP BA 2 TAPER
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
CUTLINE 885202 HSS TAP M14.0 X 1.25 TAPER FINE
GUHRING 00863 004.000 HAND TAPS 9008630040000
CUTLINE 885429 HSS TAP BSF 7/16 X 18 SECOND
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
GUHRING 00864 008.000 HAND TAPS 9008640080000
DORMER E500M33NO3 TAP M33 X 3.50 MM 5976875
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
DOR HSS TAP 9/16NO9
CUTLINE 885430 HSS TAP BSF 7/16 X 18 PLUG
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
DORMER E500M6NO2 TAP M6 X 1.00 MM 5977116
CUTLINE 885187 HSS TAP M10.0 X 1.0 TAPER FINE
DORMER FINEST FLUTE SERIAL TAP E105 M5 X .5 NO.9