CUTLINE 885554 HSS UNC SPIRAL POINT TAP 3/8 X 16 INCH
CUTLINE 885552 HSS UNC SPIRAL POINT TAP 1/4 X 20 INCH
See technical informationReferences
GISS Cutline:885554
Rubix:215A7929
EAN:3660338388378
Product details : CUTLINE 885554 HSS UNC SPIRAL POINT TAP 3/8 X 16 INCH
• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes
Technical specifications
Attributes
| Body material | hss |
|---|
Show UNSPSC/ECL@SS
£ 32.54 excl. VAT
/ Each
£ 39.05 incl. VAT
- Usually arrives within 14 working days

