Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
References
giss cutline:
885249
rubix:
215A7640
ean:
3660338385490
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.02
excl. VAT
/
Each
£
25.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER E105M12X1.0NO9 TAP M12 X 1.00 MM 5974971
CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
CUTLINE 885506 HSS TAP BA 8 TAPER
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
CUTLINE 885400 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 PLUG
DORMER E500M39NO1 TAP M39 X 4.00 MM 5976941
DOR HSS TAP 1/2NO9
CUTLINE 885206 HSS TAP M14.0 X 1.5 SECOND FINE
DORMER E101M10NO8 TAP M10 X 1.50 MM 5974776
DORMER E500M18NO6 TAP M18 X 2.50 MM 5975385
DORMER E500M1.6NO3 TAP M1.6 X 0.35 MM 5976989
CUTLINE 885380 HSS TAP BSW 3/8 X 16 TAPER
CUTLINE 885159 HSS TAP M18.0 X 2.5 TAPER
GUHRING 00985 007.938 HAND TAPS SET HSS 2 PARTS
CUTLINE 885429 HSS TAP BSF 7/16 X 18 SECOND