CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
See technical informationReferences
GISS Cutline:885331
Rubix:215A7718
EAN:3660338386275

Product details : CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
• UNF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 9.922 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| No. of threads per inch | 20 |
| Threading diameter (inch) | 7/16-20 unf '' |
| Threading diameter | 11.113 mm |
| Total length | 100 mm |
| Thread depth | 22 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 28.48 excl. VAT
/ Each
£ 34.18 incl. VAT
- In stock: Next day delivery
