Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885206 HSS TAP M14.0 X 1.5 SECOND FINE
CUTLINE 885206 HSS TAP M14.0 X 1.5 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885206
rubix:
215A7598
ean:
3660338385087
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885206 HSS TAP M14.0 X 1.5 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.70
excl. VAT
/
Each
£
33.24
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885428 HSS TAP BSF 7/16 X 18 TAPER
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
DORMER E500M22NO6 TAP M22 X 2.50 MM 5975648
DORMER E500M11NO6 TAP M11 X 1.50 MM 5975281
DORMER E500M11NO3 TAP M11 X 1.50 MM 5975486
ROEBUCK 885833 HEX DRIVE TAP 1/4 INCH M8
DORMER COARSE TAP SET OF 3 E500M1.7NO6
CUTLINE 885320 HSS TAP UNF 1/4 X 28 TAPER
CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
CUTLINE 885563 HSS UNF SPIRAL POINT TAP 5/16 X 24 INCH
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
DORMER E500M42NO2 TAP M42 X 4.50 MM 5976812
CUTLINE 885148 HSS TAP M11.0X1.5 SECOND