Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
Standard manual thread-cutters Gühring
References
gühring:
9008640030000
rubix:
80537031
ean:
4031093259927
Technical specifications
Threading diameter
3
mm
Thread
0.5
mm
Total length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
Technical specifications
Attributes
Threading diameter
3
mm
Thread
0.5
mm
Total length
40
mm
Thread depth
10
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.70
excl. VAT
/
Each
£
18.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M22NO6 TAP M22 X 2.50 MM 5975648
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
DORMER HSS TAP M6NO8 E101M6NO8
DOR HSS TAP 1/4NO9
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
ROEBUCK HSS TAP M10.0 X 1.5 TAPER
DOR HSS TAP 2.1/2NO9
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
DOR HSS TAP 3NO9
ROEBUCK 885833 HEX DRIVE TAP 1/4 INCH M8
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688
CUTLINE 885299 HSS TAP UNC 3/4 X 10 SECOND
GUHRING 00886 016.005 HAND TAPS 9008860160050
DORMER E500M3X.6NO2 TAP M3 X 0.60 MM 5975717