CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH


CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH

References
giss cutline:885562
rubix:215A7936
ean:3660338388446
brand logo
brand logo
Technical specifications
Body materialHSS

Product details : CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes

Technical specifications


Attributes
Body materialHSS
Show UNSPSC/ECL@SS
£ 28.17 excl. VAT
/ Each
£ 33.80 incl. VAT
  • In stock: Next day delivery