BSW Hand Tap Straight Flute
Total length | 70 mm |
---|---|
Thread depth | 22 mm |
Body material | HSS |
Total length | 70 mm |
---|---|
Thread depth | 22 mm |
Body material | HSS |
Drilling diameter | 7 mm |
Tail diameter | 7 mm |
Square drive adapter | 5,5 mm |
Coating | Bright |
Threading (inch) | 3/8 |
No. of threads per inch | 3 |
Threading diameter (inch) | 3/8 |
Usually arrives within 14 working days