CUTLINE 885262 HSS TAP SET UNC 10 X 24
Number of elements | 3 |
---|---|
Total length | 89 mm |
Drilling diameter | 10.8 mm |
Tail diameter | 9 mm |
Square drive adapter | 7.1 mm |
Threading (inch) | unc 1/2 |
No. of threads per inch | 13 |
Body material | hss |
Threading diameter | 12.7 mm |
Thread depth | 29 mm |
In stock: Next day delivery