M Hand Tap Straight Flute
Threading | Metric Coarse |
---|---|
Threading diameter | 24 mm |
Thread | 3 mm |
Threading | Metric Coarse |
---|---|
Threading diameter | 24 mm |
Thread | 3 mm |
Total length | 110 mm |
Input | 18 |
Body material | HSS-E |
Drilling diameter | 21 mm |
Tail diameter | 18 mm |
Square drive adapter | 18 mm |
Coating | Steaming |
Usually arrives within 14 working days