Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
References
giss cutline:
885253
rubix:
215A7644
ean:
3660338385537
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.82
excl. VAT
/
Each
£
66.98
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
DOR HSS TAP 5/16NO8
GUHRING 00986 009.525 HAND TAPS 9009860095250
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
CUTLINE 885488 HSS TAP BA 1 TAPER
DORMER E500M3X.6NO2 TAP M3 X 0.60 MM 5975717
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
DORMER E500M12NO6 TAP M12 X 1.75 MM 5975302
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
CUTLINE 885142 HSS TAP M9.0X1.25 SECOND
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
GUHRING 00885 012.006 HAND TAPS 9008850120060
CUTLINE 885501 HSS TAP BA 5 SECOND
DORMER E500M18NO1 TAP M18 X 2.50 MM 5975371
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND