M Hand Tap Straight Flute
Threading | M5 |
---|---|
Threading diameter | 5 mm |
Thread | 0.8 mm |
Threading | M5 |
---|---|
Threading diameter | 5 mm |
Thread | 0.8 mm |
Total length | 50 mm |
Body material | HSS-E |
Drilling diameter | 4.2 mm |
Tail diameter | 6 mm |
Square drive adapter | 6 mm |
Coating | Nitride |
Usually arrives within 14 working days