MF Hand Tap Straight Flute
Threading | M20 |
---|---|
Threading diameter | 20 mm |
Thread | 1 mm |
Threading | M20 |
---|---|
Threading diameter | 20 mm |
Thread | 1 mm |
Total length | 80 mm |
Thread depth | 18 mm |
Body material | HSS |
Drilling diameter | 19 mm |
Tail diameter | 16 mm |
Coating | Bright |
Usually arrives within 14 working days