CUTLINE 885278 HSS TAP UNC 1/4 X 20 SECOND
CUTLINE 885275 HSS TAP UNC 10 X 24 SECOND
See technical informationReferences
GISS Cutline:885278
Rubix:215A7667
EAN:3660338385766

Product details : CUTLINE 885278 HSS TAP UNC 1/4 X 20 SECOND
• UNC individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6.48 mm |
| Square drive adapter | 4.85 mm |
| No. of threads per inch | 20 |
| Threading diameter (inch) | 1/4 '' |
| Threading diameter | 6.35 mm |
| Total length | 63.5 mm |
| Thread depth | 25.4 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- In stock: Next day delivery
