CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885374
Rubix:215A7759
EAN:3660338386688

Product details : CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 5 mm |
| No. of threads per inch | 20 |
| Threading diameter (inch) | 1/4 '' |
| Threading diameter | 6.35 mm |
| Total length | 66 mm |
| Thread depth | 19 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- In stock: Next day delivery
