Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885161 HSS TAP M18.0 X 2.5 PLUG
CUTLINE 885161 HSS TAP M18.0 X 2.5 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
References
giss cutline:
885161
rubix:
215A7554
ean:
3660338384646
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885161 HSS TAP M18.0 X 2.5 PLUG
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.63
excl. VAT
/
Each
£
37.96
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
CUTLINE 885403 HSS STRAIGHT FLUTE TAP BSW 1 X 8 PLUG
CUTLINE 885294 HSS TAP UNC 9/16 X 12 PLUG
CUTLINE 885202 HSS TAP M14.0 X 1.25 TAPER FINE
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
DOR HSS TAP 7/16NO8
DORMER E500M36NO1 TAP M36 X 4.00 MM 5976923
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
DORMER E500M22NO1 TAP M22 X 2.50 MM 5975634
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
CUTLINE 885150 HSS TAP M12.0 X 1.75 TAPER
GEDORE WHITWORTH THREADFILE 140 W
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
DORMER E500 HSS TAP M10 NO7
DORMER E500M2.3NO1 TAP M2.3 X 0.40 MM 5975432