Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885442
rubix:
215A7826
ean:
3660338387340
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.93
excl. VAT
/
Each
£
85.12
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER E1081/4NO8 TAP 1/4 INCH X 20 5975250
DORMER E500M48NO3 TAP M48 X 5.00 MM 5976850
CUTLINE 885486 HSS TAP 0BA SECOND
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
CUTLINE 885588 HSS BSF SPIRAL POINT TAP 1/2 X 16
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
DOR HSS TAP 1/8NO8
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
CUTLINE 885577 HSS BSW SPIRAL POINT TAP 7/16 X 14
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885498 HSS TAP BA 4 SECOND