Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
CUTLINE 885275 HSS TAP UNC 10 X 24 SECOND
References
giss cutline:
885293
rubix:
215A7682
ean:
3660338385919
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M4X.75NO1 TAP M4 X 0.75 MM 5976795
DORMER E500M42NO3 TAP M42 X 4.50 MM 5976815
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
DOR HSS TAP 3NO9
DOR HSS TAP 5/8NO8
CUTLINE 885202 HSS TAP M14.0 X 1.25 TAPER FINE
DORMER E500M4.5NO1 TAP M4.5 X 0.75 MM 5976749
CUTLINE 885301 HSS TAP UNC 7/8 X 9 TAPER
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
DORMER E500M2.5NO3 TAP M2.5 X 0.45 MM 5975461
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
DORMER E500M20NO1 TAP M20 X 2.50 MM 5975607
DORMER E500M7NO3 TAP M7 X 1.00 MM 5976999
DORMER E500M12NO2 TAP M12 X 1.75 MM 5975293