CUTLINE 885301 HSS TAP UNC 7/8 X 9 TAPER
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
See technical informationReferences
GISS Cutline:885301
Rubix:215A7690
EAN:3660338385995

Product details : CUTLINE 885301 HSS TAP UNC 7/8 X 9 TAPER
• UNC individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 19.5 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| No. of threads per inch | 9 |
| Threading diameter (inch) | 7/8 x 9 unc '' |
| Threading diameter | 22.23 mm |
| Total length | 100 mm |
| Thread depth | 40 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 44.12 excl. VAT
/ Each
£ 52.94 incl. VAT
- Usually arrives within 14 working days
