CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
See technical informationReferences
GISS Cutline:885189
Rubix:215A7581
EAN:3660338384912

Product details : CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 9 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Threading diameter | 10 mm |
| Total length | 80 mm |
| Thread depth | 24 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- In stock: Next day delivery
