Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
HSS TAP BSPF TAPER
References
giss cutline:
885453
rubix:
215A7835
ean:
3660338387432
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
• BSPF individual tap
• Straight flute
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
Technical specifications
Attributes
Body material
HSS
Threading (inch)
1/8 in - 28
''
No. of threads per inch
28
Threading diameter (inch)
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.22
excl. VAT
/
Each
£
20.66
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER E500M3.5NO2 TAP M3.5 X 0.60 MM 5975691
DORMER HSS TAP M5NO8 E101M5NO8
CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE
GUHRING 00959 013.157 HAND TAPS 9009590131570
DOR HSS TAP M20NO7
CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
GUHRING 00858 002.000 HAND TAPS 9008580020000
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
CUTLINE 885421 HSS TAP BSF 1/4 X 26 PLUG
DORMER HSS TAP 5/8NO9 E1195/8NO9
CUTLINE 885491 HSS TAP BA 2 TAPER
CUTLINE 885152 HSS TAP M12.0 X 1.75 PLUG
CUTLINE 885256 HSS TAP M25.0 X 1.5 SECOND CONDUIT
DORMER E500M39NO3 TAP M39 X 4.00 MM 5976746
CUTLINE 885221 HSS TAP M22.0 X 1.5 PLUG FINE