DOR HSS TAP 5/8NO8


UNC Hand Tap Straight Flute

References
dormer:E1085/8NO8
rubix:1073438
ean:7320760082638
Hand Tap No.5x40 DIN 352
brand logo
Technical specifications
Threading diameter13.5 mm
Total length80 mm
Body materialHSS
See all Specifications

Product details : DOR HSS TAP 5/8NO8


HSS taper tap for UNC thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Threading diameter13.5 mm
Total length80 mm
Body materialHSS
Drilling diameter12 mm
Tail diameter12 mm
Square drive adapter12 mm
CoatingBright
Threading (inch)5/8
No. of threads per inch11
Show UNSPSC/ECL@SS
£ 127.05 excl. VAT
/ Each
£ 152.46 incl. VAT
  • Usually arrives within 14 working days