Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885332 HSS TAP UNF 1/2 X 20 TAPER
CUTLINE 885332 HSS TAP UNF 1/2 X 20 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
References
giss cutline:
885332
rubix:
215A7719
ean:
3660338386282
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885332 HSS TAP UNF 1/2 X 20 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.16
excl. VAT
/
Each
£
30.19
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
CUTLINE 885489 HSS TAP BA 1 SECOND
GUHRING 00986 011.113 HAND TAPS 9009860111130
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
CUTLINE 885326 HSS TAP UNF 3/8 X 24 TAPER
DORMER FINEST/FL SERIAL TAP E105 M18 X 1.0 NO.9
CUTLINE 885298 HSS TAP UNC 3/4 X 10 TAPER
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
DORMER E500M14NO1 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM TAPER
CUTLINE 885491 HSS TAP BA 2 TAPER
DORMER HSS TAP 7/8NO9 E1197/8NO9
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854
DORMER E500M5NO3 TAP M5 X 0.80 MM 5976886