Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00986 011.113 HAND TAPS 9009860111130
GUHRING 00986 011.113 HAND TAPS 9009860111130
Standard manual thread-cutters Gühring
References
gühring:
9009860111130
rubix:
345A4847
ean:
4031093272216
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00986 011.113 HAND TAPS 9009860111130
Technical specifications
Attributes
Body material
HSS
Threading (inch)
7/16
No. of threads per inch
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.17
excl. VAT
/
Each
£
42.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE 885384 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 SECOND
GUHRING 00863 005.000 HAND TAPS 9008630050000
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
DORMER E500M2NO3 TAP M2 X 0.40 MM 5975730
DORMER E500M7NO2 TAP M7 X 1.00 MM 5976997
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
GUHRING 00886 024.008 HAND TAPS 9008860240080
CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885128 HSS TAP M4.0 X 0.7 PLUG
GUHRING 00862 012.000 HAND TAPS 9008620120000
CUTLINE 885491 HSS TAP BA 2 TAPER
DOR HSS TAP 9/16NO8
CUTLINE 885331 HSS TAP UNF 7/16 X 20 PLUG
DORMER E500M4NO2 TAP M4 X 0.70 MM 5976770