Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
References
giss cutline:
885369
rubix:
215A7754
ean:
3660338386633
Product details
Technical specifications
Product details : CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.80
excl. VAT
/
Each
£
23.76
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
DOR HSS TAP 1/4NO9
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
CUTLINE 885143 HSS TAP M9.0 X 1.25 PLUG
CUTLINE 885148 HSS TAP M11.0X1.5 SECOND
DORMER E102M6NO8 TAP M6 X 1.00 MM 5974874
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
DORMER E500M2.3NO2 TAP M2.3 X 0.40 MM 5975437
GUHRING 00886 016.005 HAND TAPS 9008860160050
CUTLINE 885460 HSS TAP BSPF 3/8 X 19 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M16 X 1.5 NO.9
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
DORMER E500M12NO6 TAP M12 X 1.75 MM 5975302
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862
CUTLINE 885400 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 PLUG
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG