CUTLINE 885323 HSS TAP UNF 5/16 X 24 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
See technical informationReferences
GISS Cutline:885323
Rubix:215A7710
EAN:3660338386190

Product details : CUTLINE 885323 HSS TAP UNF 5/16 X 24 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 6.9 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| No. of threads per inch | 24 |
| Threading diameter (inch) | 5/16 '' |
| Threading diameter | 7.94 mm |
| Total length | 63 mm |
| Thread depth | 18 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- In stock: Next day delivery
