Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885168 HSS TAP M30 X 3.5 TAPER
CUTLINE 885168 HSS TAP M30 X 3.5 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885168
rubix:
215A7561
ean:
3660338384714
Technical specifications
Threading
M30x3,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885168 HSS TAP M30 X 3.5 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M30x3,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.94
excl. VAT
/
Each
£
93.53
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885497 HSS TAP BA 4 TAPER
CUTLINE 885346 HSS TAP UNF 7/8 X 14 PLUG
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
DOR HSS TAP 1.3/4NO9
CUTLINE 885553 HSS UNC SPIRAL POINT TAP 5/16 X 18 INCH
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
CUTLINE 885138 HSS TAP M8.0 X 1.25 TAPER
CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862
DORMER HSS TAP M14NO8 E101M14NO8
DORMER E500M2.5NO2 TAP M2.5 X 0.45 MM 5975456
DORMER FINEST FLUTE SERIAL TAP E105 M6 X .75 NO.9
DORMER E500M3NO3 TAP M3 X 0.50 MM 5975707
GUHRING 00886 010.005 HAND TAPS 9008860100050