References
Dormer:E5347/16
Rubix:1071430
EAN:7320760201374



Product details : DORMER HSS TAP 7/16 E5347/16
HSS machine tap for BSW thread steam relief ISO 529 form B chip-breaking 2.5xD through holes for steel <850 N/mm². Stainless steel.
Applications
• Free-cutting mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 8 mm |
| Square drive adapter | 8 mm |
| Coating | steam tempered |
| Threading | 7/16'' |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 7/16 '' |
| Total length | 85 mm |
| Input | 8 |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days
