CUTLINE 885346 HSS TAP UNF 7/8 X 14 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
See technical informationReferences
GISS Cutline:885346
Rubix:215A7733
EAN:3660338386428

Product details : CUTLINE 885346 HSS TAP UNF 7/8 X 14 PLUG
• UNF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 20.4 mm |
| Tail diameter | 17.7 mm |
| Square drive adapter | 13.28 mm |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 7/8 '' |
| Threading diameter | 22.225 mm |
| Total length | 119.06 mm |
| Thread depth | 56.39 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 61.23 excl. VAT
/ Each
£ 73.48 incl. VAT
- In stock: Next day delivery
