Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885276
rubix:
215A7665
ean:
3660338385742
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.63
excl. VAT
/
Each
£
15.16
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M42 X 2.0 NO.9
CUTLINE 885400 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 PLUG
CUTLINE 885469 HSS TAP BSPF 1 X 11 SECOND
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
DORMER E500M7NO2 TAP M7 X 1.00 MM 5976997
SPIRAL POINT TAP HSS GT 3/8 BSW
CUTLINE 885252 HSS TAP M20.0 X 1.5 TAPER CONDUIT
DOR HSS TAP 3/8NO9
CUTLINE 885428 HSS TAP BSF 7/16 X 18 TAPER
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778
DORMER E500M11NO6 TAP M11 X 1.50 MM 5975281
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
GUHRING 00863 024.000 HAND TAPS 9008630240000
DORMER E500M10NO3 TAP M10 X 1.50 MM 5975367
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND