CUTLINE 885377 HSS STRAIGHT FLUTE TAP BSW 5/16 X 18 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885377
Rubix:215A7762
EAN:3660338386718

Product details : CUTLINE 885377 HSS STRAIGHT FLUTE TAP BSW 5/16 X 18 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 6.5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| No. of threads per inch | 18 |
| Threading diameter (inch) | 5/16 '' |
| Threading diameter | 7.94 mm |
| Total length | 56 mm |
| Thread depth | 22 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- In stock: Next day delivery
