Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885121 HSS TAP M3.0 X 0.5 SECOND
CUTLINE 885121 HSS TAP M3.0 X 0.5 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885121
rubix:
215A7514
ean:
3660338384240
Technical specifications
Threading
M3x0,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885121 HSS TAP M3.0 X 0.5 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M3x0,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.84
excl. VAT
/
Each
£
14.21
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
DORMER E500M4.5NO3 TAP M4.5 X 0.75 MM 5976754
CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
GUHRING 00862 005.000 HAND TAPS 9008620050000
CUTLINE 885129 HSS TAP M5.0 X 0.8 TAPER
DORMER E500M6NO6 TAP M6 X 1.00 MM 5977173
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
DORMER E500M45NO3 TAP M45 X 4.50 MM 5976841
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
DORMER E500M2.3NO2 TAP M2.3 X 0.40 MM 5975437
CUTLINE 885334 HSS TAP UNF 1/2 X 20 PLUG
GUHRING 00985 015.875 HAND TAPS 9009850158750
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
CUTLINE 885422 HSS TAP BSF 5/16 X 22 TAPER