Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND
CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885145
rubix:
215A7538
ean:
3660338384486
Technical specifications
Threading
M10x1,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M10x1,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
CUTLINE 885157 HSS TAP M16.0 X 2.0 SECOND
CUTLINE 885335 HSS TAP UNF 9/16 X 18 TAPER
CUTLINE 885342 HSS TAP UNF 3/4 X 16 SECOND
DORMER E500M4X.75NO1 TAP M4 X 0.75 MM 5976795
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.25 NO.9
DORMER E500M2.2NO3 TAP M2.2 X 0.45 MM 5975410
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
DOR HSS TAP 7/8NO9
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 1.5 NO.9
CUTLINE 885295 HSS TAP UNC 5/8 X 11 TAPER
GUHRING 05725 002.845 POWER TAPS 9057250028450
CUTLINE 885127 HSS TAP M4.0 X 0.7 SECOND
DORMER E500M7NO2 TAP M7 X 1.00 MM 5976997