CUTLINE 885368 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885368
Rubix:215A7753
EAN:3660338386626

Product details : CUTLINE 885368 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 3.1 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| No. of threads per inch | 32 |
| Threading diameter (inch) | 5/32 '' |
| Threading diameter | 3.969 mm |
| Total length | 45 mm |
| Thread depth | 14 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Usually arrives within 14 working days
