Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885282 HSS TAP UNC 5/16 X 18 PLUG
CUTLINE 885282 HSS TAP UNC 5/16 X 18 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885282
rubix:
215A7671
ean:
3660338385803
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885282 HSS TAP UNC 5/16 X 18 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.76
excl. VAT
/
Each
£
16.51
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
GUHRING 00885 012.006 HAND TAPS 9008850120060
DORMER E102M12NO8 TAP M12 X 1.75 MM 5974819
DORMER E500M36NO2 TAP M36 X 4.00 MM 5976933
DORMER HSS TAP 3/8NO9 E1193/8NO9
DORMER E500M1.2NO1 TAP M1.2 X 0.25 MM 5976974
CUTLINE 885384 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 SECOND
GUHRING 00864 008.000 HAND TAPS 9008640080000
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
GUHRING 00959 013.157 HAND TAPS 9009590131570
DORMER E500M1.6NO6 TAP M1.6 X 0.35 MM 5976990
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
DOR HSS TAP 3/4NO9
CUTLINE 885175 HSS TAP M4.0 X 0.5 TAPER FINE
DORMER E500M14NO3 TAP M14 X 2.00 MM 5975324