Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
HSS STRAIGHT FLUTE TAP
References
giss cutline:
885373
rubix:
215A7758
ean:
3660338386671
Product details
Technical specifications
Product details : CUTLINE 885373 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 PLUG
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER
CUTLINE 885444 HSS TAP BSF 1 X 10 PLUG
DORMER E500M22NO2 TAP M22 X 2.50 MM 5975639
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
DORMER E500M45NO3 TAP M45 X 4.50 MM 5976841
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
CUTLINE 885290 HSS TAP UNC 1/2 X 13 SECOND
GUHRING 01818 006.000 HAND TAPS 9018180060000
DORMER E500M18NO2 TAP M18 X 2.50 MM 5975375
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
DORMER E500M48NO3 TAP M48 X 5.00 MM 5976850
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
CUTLINE 885157 HSS TAP M16.0 X 2.0 SECOND
CUTLINE 885395 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 TAPER