Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885434
rubix:
215A7817
ean:
3660338387265
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.83
excl. VAT
/
Each
£
28.60
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
DORMER E500M30NO2 TAP M30 X 3.50 MM 5975727
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
CUTLINE 885443 HSS TAP BSF 1 X 10 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
CUTLINE 885202 HSS TAP M14.0 X 1.25 TAPER FINE
CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
DORMER E500M4NO1 TAP M4 X 0.70 MM 5976765
CUTLINE 885162 HSS TAP M20.0 X 2.5 TAPER
CUTLINE 885572 HSS BSW SPIRAL POINT TAP 1/8 X 40
DORMER HSS TAP 1NO8 E1151NO8
DORMER E500M48NO3 TAP M48 X 5.00 MM 5976850
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
DORMER E500M4.5NO3 TAP M4.5 X 0.75 MM 5976754