MF Hand Tap Straight Flute
Threading | M40 |
---|---|
Threading diameter | 40 mm |
Thread | 1.5 mm |
Threading | M40 |
---|---|
Threading diameter | 40 mm |
Thread | 1.5 mm |
Total length | 110 mm |
Thread depth | 25 mm |
Body material | HSS |
Drilling diameter | 38.5 mm |
Coating | Bright |
Usually arrives within 14 working days