Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
References
giss cutline:
885464
rubix:
215A7846
ean:
3660338387548
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.40
excl. VAT
/
Each
£
52.08
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER HSS TAP 3/8NO8 E1153/8NO8
CUTLINE 885195 HSS TAP M12.0 X 1.0 PLUG FINE
CUTLINE 885147 HSS TAP M11.0X1.5 TAPER
DORMER E1191.1/4NO9 TAP 1.1/4 INCH X 11 5975612
CUTLINE 885202 HSS TAP M14.0 X 1.25 TAPER FINE
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
CUTLINE 885503 HSS TAP BA 6 TAPER
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
CUTLINE 885204 HSS TAP M14.0 X 1.25 PLUG FINE
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
DORMER E500M1.6NO2 TAP M1.6 X 0.35 MM 5976988
DORMER E500M39NO1 TAP M39 X 4.00 MM 5976941
DORMER E500M7NO6 TAP M7 X 1.00 MM 5977002
DOR HSS TAP 5/16NO8
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER