Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
References
giss cutline:
885338
rubix:
215A7725
ean:
3660338386343
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.48
excl. VAT
/
Each
£
34.18
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885177 HSS TAP M4.0 X 0.5 PLUG FINE
CUTLINE 885585 HSS BSF SPIRAL POINT TAP 1/4 X 26
SPIRAL POINT TAP HSS GT 3/16 BSW
DOR HSS TAP 9/16NO9
DORMER E500M5NO3 TAP M5 X 0.80 MM 5976886
CUTLINE 885148 HSS TAP M11.0X1.5 SECOND
DORMER E101M10NO8 TAP M10 X 1.50 MM 5974776
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
GUHRING 00982 004.166 HAND TAPS 9009820041660
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
GUHRING 01818 010.000 HAND TAPS 9018180100000
DORMER E500 HSS TAP M6 NO7
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
ROEBUCK HSS TAP M4.0 X 0.7 SECOND
CUTLINE 885299 HSS TAP UNC 3/4 X 10 SECOND