Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885440 HSS TAP BSF 3/4 X 12 SECOND
CUTLINE 885440 HSS TAP BSF 3/4 X 12 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
References
giss cutline:
885440
rubix:
215A7824
ean:
3660338387326
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885440 HSS TAP BSF 3/4 X 12 SECOND
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.50
excl. VAT
/
Each
£
36.60
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
DORMER E500M27NO1 TAP M27 X 3.00 MM 5975684
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724
DORMER E500M8NO6 TAP M8 X 1.25 MM 5977024
DOR HSS TAP 1NO9
GEDORE METRIC THREAD FILE 140
ROEBUCK HSS TAP M6.0 X 1.0 TAPER
CUTLINE 885181 HSS TAP M6.0 X 0.75 TAPER FINE
CUTLINE 885175 HSS TAP M4.0 X 0.5 TAPER FINE
CUTLINE 885467 HSS TAP BSPF 3/4 X 14 PLUG
CUTLINE 885127 HSS TAP M4.0 X 0.7 SECOND
CUTLINE 885149 HSS TAP M11.0X1.5 PLUG
CUTLINE 885396 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 SECOND
CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER