Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885443 HSS TAP BSF 1 X 10 SECOND
CUTLINE 885443 HSS TAP BSF 1 X 10 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
References
giss cutline:
885443
rubix:
215A7827
ean:
3660338387357
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885443 HSS TAP BSF 1 X 10 SECOND
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.93
excl. VAT
/
Each
£
85.12
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
CUTLINE 885210 HSS TAP M18.0 X 1.5 TAPER FINE
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
CUTLINE 885427 HSS TAP BSF 3/8 X 20 PLUG
DOR HSS TAP M20NO7
CUTLINE 885128 HSS TAP M4.0 X 0.7 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 1.5 NO.9
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724
DORMER E500M16NO3 TAP M16 X 2.00 MM 5975349
DORMER E500M42NO3 TAP M42 X 4.50 MM 5976815
DORMER E500M1.6NO3 TAP M1.6 X 0.35 MM 5976989
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
DOR HSS TAP 2NO9
DORMER E500M18NO3 TAP M18 X 2.50 MM 5975380