DORMER E108INO8 5975251 UNC 2B TAP SET


UNC Hand Tap Straight Flute

References
dormer:E1081NO8
rubix:1073444
ean:7320760082119
Hand Tap 1 inch x 8 DIN 352
brand logo
Technical specifications
Threading diameter22.25 mm
Total length110 mm
Body materialhss
See all Specifications

Product details : DORMER E108INO8 5975251 UNC 2B TAP SET


HSS taper tap for UNC thread uncoated DIN 352 shape C straight grooves 1.5xD blind and through holes for general use in steel <1200 N / mm². Cast iron Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Threading diameter22.25 mm
Total length110 mm
Body materialhss
Drilling diameter20 mm
Tail diameter20 mm
Square drive adapter20 mm
Coatingbright
Threading (inch)1
No. of threads per inch8
Show UNSPSC/ECL@SS
£ 288.20 excl. VAT
/ Each
£ 345.84 incl. VAT
  • Usually arrives within 14 working days