Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885427 HSS TAP BSF 3/8 X 20 PLUG
CUTLINE 885427 HSS TAP BSF 3/8 X 20 PLUG
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
References
giss cutline:
885427
rubix:
215A7810
ean:
3660338387197
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885427 HSS TAP BSF 3/8 X 20 PLUG
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.68
excl. VAT
/
Each
£
28.42
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M5NO6 TAP M5 X 0.80 MM 5976890
DOR HSS TAP 1/4NO9
CUTLINE 885396 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 SECOND
DOR HSS TAP M12NO7
CUTLINE 885462 HSS TAP BSPF 1/2 X 14 TAPER
CUTLINE 885400 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 PLUG
DORMER E500M20NO3 TAP M20 X 2.50 MM 5975614
DORMER E500 HSS TAP M5 NO7
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
CUTLINE 885386 HSS STRAIGHT FLUTE TAP BSW 1/2 X 12 TAPER
DORMER FINEST FLUTE SERIAL TAP E105 M16 X 1.5 NO.9
DORMER E500M16NO6 TAP M16 X 2.00 MM 5975355
DORMER E101M16NO8 TAP M16 X 2.00 MM 5974782
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.25 NO.9
CUTLINE 885346 HSS TAP UNF 7/8 X 14 PLUG