Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885503 HSS TAP BA 6 TAPER
CUTLINE 885503 HSS TAP BA 6 TAPER
CUTLINE 885485 HSS TAP 0BA TAPER
References
giss cutline:
885503
rubix:
215A7882
ean:
3660338387906
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885503 HSS TAP BA 6 TAPER
• BA individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.11
excl. VAT
/
Each
£
14.53
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE 885459 HSS TAP BSPF 3/8 X 19 TAPER
DOR HSS TAP 5/32
CUTLINE 885121 HSS TAP M3.0 X 0.5 SECOND
SPIRAL POINT TAP HSS GT 3/8 BSW
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
GUHRING 00886 010.006 HAND TAPS 9008860100060
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
CUTLINE 885225 HSS TAP M24.0 X 2.0 TAPER FINE
CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
DORMER E500M18NO2 TAP M18 X 2.50 MM 5975375
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
CUTLINE 885469 HSS TAP BSPF 1 X 11 SECOND
DORMER E500M36NO2 TAP M36 X 4.00 MM 5976933
CUTLINE 885170 HSS TAP M30 X 3.5 PLUG