Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885302 HSS TAP UNC 7/8 X 9 SECOND
CUTLINE 885302 HSS TAP UNC 7/8 X 9 SECOND
CUTLINE 885275 HSS TAP UNC 10 X 24 SECOND
References
giss cutline:
885302
rubix:
215A7691
ean:
3660338386008
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885302 HSS TAP UNC 7/8 X 9 SECOND
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.62
excl. VAT
/
Each
£
39.14
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DORMER E500M48NO1 TAP M48 X 5.00 MM 5976844
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
DORMER HSS TAP M5NO8 E101M5NO8
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG
CUTLINE 885182 HSS TAP M6.0 X 0.75 SECOND FINE
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
DORMER COARSE TAP SET OF 3 E500M1.7NO6
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
DORMER FINEST FLUTE SERIAL TAP E105 M42 X 3.0 NO.9
DORMER E500M4.5NO1 TAP M4.5 X 0.75 MM 5976749
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
GUHRING 00886 014.007 HAND TAPS 9008860140070
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
GUHRING 00863 006.000 HAND TAPS HSS