CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
See technical informationReferences
GISS Cutline:885274
Rubix:215A7663
EAN:3660338385728

Product details : CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
• UNC individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| No. of threads per inch | 24 |
| Threading diameter (inch) | 10 x 24 unc '' |
| Threading diameter | 4.826 mm |
| Total length | 70 mm |
| Thread depth | 14 mm |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Usually arrives within 14 working days
