UNF Hand Tap Straight Flute
Total length | 90 mm |
---|---|
Body material | HSS |
Total length | 90 mm |
---|---|
Body material | HSS |
Drilling diameter | 18 mm |
Tail diameter | 18 mm |
Square drive adapter | 18 mm |
Coating | Bright |
Threading (inch) | 7/8 |
No. of threads per inch | 14 |
Threading diameter (inch) | 7/8 |
Usually arrives within 14 working days