Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 016.005 HAND TAPS 9008860160050
GUHRING 00886 016.005 HAND TAPS 9008860160050
Standard manual thread-cutters Gühring
References
gühring:
9008860160050
rubix:
345A2517
ean:
4031093262934
Technical specifications
Threading diameter
16
mm
Thread
1
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 016.005 HAND TAPS 9008860160050
Technical specifications
Attributes
Threading diameter
16
mm
Thread
1
mm
Total length
70
mm
Thread depth
22
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.23
excl. VAT
/
Each
£
55.48
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
CUTLINE 885222 HSS TAP M24.0 X 1.5 TAPER FINE
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
CUTLINE 885433 HSS TAP BSF 1/2 X 16 PLUG
CUTLINE 885392 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 TAPER
DORMER E500M56NO3 TAP M56 X 5.50 MM 5977032
DORMER E500M12NO3 TAP M12 X 1.75 MM 5975296
CUTLINE 885160 HSS TAP M18.0 X 2.5 SECOND
CUTLINE 885332 HSS TAP UNF 1/2 X 20 TAPER
CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22
DOR HSS TAP 9/16NO9
CUTLINE 885334 HSS TAP UNF 1/2 X 20 PLUG
DORMER E500M22NO2 TAP M22 X 2.50 MM 5975639
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862